8312L
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8312L

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

8312L

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 80MM SQ X 32MM DP 12VDC 19CFM
MFG Item Number
8312L
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, DC INPUT SQUARE Series
Item #
8312L
FAN, 80MM SQ X 32MM DP 12VDC 19CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 8312L
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 80MM SQ X 32MM DP 12VDC 19CFM 71MM C-C BALL BEARING
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 32 mm
Air Flow 18.8 CFM
Power Consumption 1 W
Noise Level 24 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
Alternatives
OD8032-12LB
OD8032-12LB
Orion Fans