Miniature Series Information
| Manufacturer Part Number | 83139518 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | Miniature |
| Family Series | Crouzet Limit Switches, Miniature Series |
| Description | E SEALED MICROSWITCH IP67 8 31395 I FIXING=B CONNECT |
| Actuator Type | No Actuator |
| Contacts | FORM C (SPDT) |
| Contact Rating | Rating @ 125 VAC: 5 A, Rating @ 250 VAC: 5 A |
| Connection Type | Wire Leads |
| Material | Polyester |
| Approvals | CCC, cUR, UR |
| Net Weight | 0.0813 lbs |
| Gross Weight | 0.0813 lbs |