83160301

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83160301

Crouzet Limit Switches

83160301

Crouzet Limit Switches
SNAP SWITCH
MFG Item Number
83160301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
83160301
SNAP SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 83160301
Manufacturer Crouzet
Family Series Crouzet Limit Switches
Description SNAP SWITCH
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating Rating @ 250 VAC: 16 A
Connection Type Solder Terminals
Hazardous Location No
Indicator No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs