831613C3.AB
Crouzet Limit Switches, Miniature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831613C3.AB

Crouzet Limit Switches, Miniature Series

831613C3.AB

Crouzet Limit Switches, Miniature Series
SNAP SWITCH
MFG Item Number
831613C3.AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Limit Switches, Miniature Series
Item #
831613C3.AB
SNAP SWITCH

Miniature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Manufacturer Part Number 831613C3.AB
Manufacturer Crouzet
Product Series Miniature
Family Series Crouzet Limit Switches, Miniature Series
Description SNAP SWITCH
Actuator Type Flat Lever
Contacts FORM C (SPDT)
Contact Rating Rating @ 125 VAC: 10.1 A, Rating @ 250 VAC: 10.1 A
Connection Type Quick Connect Terminals
Material Glass Filled Polyamide
Approvals cUL, NF, UL
Net Weight 0.0125 lbs
Gross Weight 0.0125 lbs