831690CL.5.0
Crouzet Limit Switches, Miniature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831690CL.5.0

Crouzet Limit Switches, Miniature Series

831690CL.5.0

Crouzet Limit Switches, Miniature Series
Switch
Item Number
831690CL.5.0
MFG Item Number
83169001
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, Miniature Series
Item #
831690CL.5.0
Switch

Miniature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Manufacturer Part Number 83169001
Manufacturer Crouzet
Product Series Miniature
Family Series Crouzet Limit Switches, Miniature Series
Description Switch
Actuator Type No Actuator
Contacts FORM C (SPDT)
Contact Rating Rating @ 125 VAC: 10 A, Rating @ 250 VAC: 10 A
Connection Type Wire Leads
Material Polyester
Approvals CSA, cUL, UL
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs