831709C3.FR
Crouzet Limit Switches, Subminiature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831709C3.FR Crouzet Limit Switches, Subminiature Series, SNAP SWITCH

MFG Item Number
83170951

831709C3.FR Crouzet Limit Switches, Subminiature Series, SNAP SWITCH

MFG Item Number
83170951
Item Number
831709C3.FR
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, Subminiature Series
Item #
831709C3.FR
SNAP SWITCH

Subminiature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Manufacturer Part Number 83170951
Manufacturer Crouzet
Product Series Subminiature
Family Series Crouzet Limit Switches, Subminiature Series
Description SNAP SWITCH
Actuator Type Flat Lever
Contacts FORM C (SPDT)
Contact Rating Rating @ 250 VAC: 0.1 A
Connection Type PCB Terminal
Material Polyester
Approvals cUL, NF, UL
Net Weight 0.1063 lbs
Gross Weight 0.1063 lbs