831860C1.CR
Crouzet Limit Switches, Subminiature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831860C1.CR

Crouzet Limit Switches, Subminiature Series

831860C1.CR

Crouzet Limit Switches, Subminiature Series
Switch
MFG Item Number
831860C1.CR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Subminiature Series
Item #
831860C1.CR
Switch

Subminiature Series Information

With over 60 years experience in snap‑action technology, Crouzet offers a complete range of Microswitches for the highly demanding markets. The extensive choice consists of standard or customized Sub‑subminiature, Subminiature, Miniature and Special microswitches, all conform to the most rigorous quality standards.
Crouzet microswitches are characterized by a large range of switching ratings from 1 mA to 25 A, magnetic blowout versions for High DC ratings, sealed models, positive break versions, a wide range of operating temperatures, models for explosive atmospheres, long service life and wide variety of actuators, contact materials and fixing means.

Specifications

Specifications
Manufacturer Part Number 831860C1.CR
Manufacturer Crouzet
Product Series Subminiature
Family Series Crouzet Limit Switches, Subminiature Series
Description Switch
Actuator Type Flat Lever
Contacts FORM C (SPDT)
Contact Rating Rating @ 250 VAC: 6 A
Connection Type Quick Connect Terminals
Material Glass Filled Polyester
Approvals cUL, NF, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs