Subminiature Series Information
| Manufacturer Part Number | 831860CFG0.0 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | Subminiature |
| Family Series | Crouzet Limit Switches, Subminiature Series |
| Description | Microswitch, Subminiature, V4S-8318 Series, 83186 I Fg0 |
| Actuator Type | No Actuator |
| Contacts | FORM C (SPDT) |
| Contact Rating | Rating @ 250 VAC: 6 A |
| Connection Type | Wire Leads |
| Material | Glass Filled Polyester |
| Approvals | cUL, NF, UL |
| Net Weight | 0.0044 lbs |
| Gross Weight | 0.0315 lbs |