Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
831VS-120A Schneider Relays, 831 Series, Voltage Sensing Relay, SPDT, 15A,
MFG Item Number
PE83101EM
831VS-120A Schneider Relays, 831 Series, Voltage Sensing Relay, SPDT, 15A,
MFG Item Number
PE83101EM
This item cannot be canceled or returned
Description
Voltage Sensing Relay, SPDT, 15A,
- Multifunction
- Wide Voltage Range from 12 to 240 V
- Single timing range or multi‑range from 100 ms to 10 days
- IP20 Protection Rating
- Input and Output Indication LED
- Voltage Sensing Relay
Specifications
Specifications
| Manufacturer Part Number |
PE83101EM |
| Manufacturer |
Schneider |
| Product Series |
831 |
| Family Series |
Schneider Relays, 831 Series |
| Description |
Voltage Sensing Relay, SPDT, 15A, 120VAC Monitoring, 0-10 Sec Output Delay, DIN Mount |
| Operation |
On Delay |
| Contacts |
SPDT |
| Mounting |
DIN Rail |
| Status Indicator |
LED |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1-10 s |
| Max Time |
10 s |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| Contact Rating |
15 A |
| Termination |
Screw Terminals |
| Protection Rating |
IP20 |
| Approvals |
CE, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
831VS-120A
Schneider Relays, 831 Series