832-3604
Wago Terminal Blocks, 832 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

832-3604

Wago Terminal Blocks, 832 Series

832-3604

Wago Terminal Blocks, 832 Series
THT male header1.2 x 1.2 mm solder
Item Number
832-3604
MFG Item Number
60365864
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 832 Series
Item #
832-3604
THT male header1.2 x 1.2 mm solder

832 Series Information

  • Three Solder Pins Per Pole
  • 100% Protected Against Mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 60365864
Manufacturer Wago
Product Series 832
Family Series Wago Terminal Blocks, 832 Series
Description THT male header1.2 x 1.2 mm solder pin straight, light gray
Number of Levels 1
Number of Poles 4
Connection Actuation Pluggable
Pin Spacing 10.16 mm
Length 4 mm
Current Rating 76 A
IEC Voltage 1,000 VAC
Color Gray
PCB Contact THT
Composition Polybutylene Terephthalate
Mounting PCB Mount
Pluggable Yes
Operating Temperature -76-248 °F
Plug Entry Position Top
Plug Gender Male
Approvals CSA, cURus
Net Weight 0.0475 lbs
Gross Weight 0.047 lbs