Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

832-545

Wago Terminal Blocks

832-545

Wago Terminal Blocks
center locking with strain relief;
MFG Item Number
832-545
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
832-545
center locking with strain relief;

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 832-545
Description center locking with strain relief; Pin spacing 10.16 mm; orange
Type Center Locking
Net Weight 0 lbs
Gross Weight 0.018 lbs