Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83201

MARS Circuit Breakers

83201

MARS Circuit Breakers
20A 1PL ITE BRKR Q120
MFG Item Number
83201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83201
20A 1PL ITE BRKR Q120

Series Information

Specifications

Specifications
Manufacturer Part Number 83201
Manufacturer MARS
Family Series MARS Circuit Breakers
Description 20A 1PL ITE BRKR Q120
Poles 1
Current Rating 20 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
Approvals UL
Comments Case QTY. 6
Net Weight 0 lbs
Gross Weight 0 lbs