Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8320G202-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4X3/32 3 NC S.S 11.6/F
MFG Item Number
8320G202-24/DC
8320G202-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4X3/32 3 NC S.S 11.6/F
MFG Item Number
8320G202-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Valve Unit 1/4X3/32 3 NC S.S 11.6/F
Specifications
Specifications
| Manufacturer Part Number |
8320G202-24/DC |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1/4X3/32 3 NC S.S 11.6/F W DC |
| Air Pressure |
115 psi |
| Actuation Type |
Direct Acting Solenoid |
| Orifice Diameter |
0.09 " |
| Enclosure |
Stainless Steel |
| Valve Functionality |
3-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
11.6 W |
| Flow Coefficient (cV) |
0.12 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
150 °F |
| Approvals |
CE, CSA, IEC 61508, UL |
| Net Weight |
1.63 lbs |
| Gross Weight |
1.795 lbs |
8320G202-24/DC
Asco Valves - Hydraulic & Pneumatic