Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Asco Valves - Hydraulic & Pneumatic, 8321 Series
8321G001-24/DC
Asco Valves - Hydraulic & Pneumatic, 8321 Series
Valve Unit 1/4 X 9/32 3NC Brass
MFG Item Number
8321G001-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, 8321 Series
Valve Unit 1/4 X 9/32 3NC Brass
- Designed for quick venting to 0 psi through the exhaust orifice
- Resilient seated poppets for tight shutoff
- Air is exhausted to quickly shift control valves
- Multi‑industry applications
- Mountable in any position
Specifications
Specifications
| Manufacturer Part Number |
8321G001-24/DC |
| Manufacturer |
Asco |
| Product Series |
8321 |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, 8321 Series |
| Description |
Valve Unit 1/4 X 9/32 3NC Brass 10.6/F DC |
| Material |
Brass |
| Air Pressure |
150 psi |
| Actuation Type |
Direct Acting Solenoid |
| Orifice Diameter |
0.2813 " |
| Enclosure |
Brass |
| Valve Functionality |
3-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
10.1 W |
| Flow Coefficient (cV) |
0.69 |
| Compatible Fluid Type |
Air-Inert Gas, Light Oil, Water |
| Operating Temperature |
200 °F |
| Approvals |
CE, CSA, UL |
| Comments |
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8321G001-24/DC
Asco Valves - Hydraulic & Pneumatic, 8321 Series