Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83223

MARS Circuit Breakers

83223

MARS Circuit Breakers
30A 2PL ITE BRKR Q230
MFG Item Number
83223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83223
30A 2PL ITE BRKR Q230

Series Information

Specifications

Specifications
Manufacturer Part Number 83223
Manufacturer MARS
Family Series MARS Circuit Breakers
Description 30A 2PL ITE BRKR Q230
Poles 2
Current Rating 30 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
Approvals UL
Comments Case QTY. 6
Net Weight 0 lbs
Gross Weight 0 lbs