Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83225

MARS Circuit Breakers

83225

MARS Circuit Breakers
40A 2PL ITE BRKR Q240
MFG Item Number
83225
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83225
40A 2PL ITE BRKR Q240

Series Information

Specifications

Specifications
Manufacturer Part Number 83225
Manufacturer MARS
Family Series MARS Circuit Breakers
Description 40A 2PL ITE BRKR Q240
Poles 2
Current Rating 40 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
Approvals UL
Comments Case QTY. 6
Net Weight 0 lbs
Gross Weight 0 lbs