Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83228 MARS Circuit Breakers, 60A 2PL ITE BRKR Q260
83228 MARS Circuit Breakers, 60A 2PL ITE BRKR Q260
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
83228 |
| Manufacturer |
MARS |
| Family Series |
MARS Circuit Breakers |
| Description |
60A 2PL ITE BRKR Q260 |
| Poles |
2 |
| Current Rating |
60 A |
| Max Voltage |
120 VAC, 240 VAC |
| Neutral Pole |
No |
| Approvals |
UL |
| Comments |
Case QTY. 6 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83228
MARS Circuit Breakers