Series Information
| Manufacturer Part Number | 83230506 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Surge Protective Devices (SPDs) |
| Description | IEC SPD ST Modular AC |
| Line Voltage | 48 VAC |
| Nominal Discharge Current | 3 kA |
| SCCR | 6 kA |
| Mode of Protection | L-G, L-N, L-PE, L1-L2, N-G, N-PE |
| Mounting | DIN Rail |
| NEMA Rating | NEMA 4 |
| Approvals | EN, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |