83316
MARS Safety Switches, 833 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83316 MARS Safety Switches, 833 Series, Fused Disconnect, 30A/240V Max, 1Ph,

MFG Item Number
83316

83316 MARS Safety Switches, 833 Series, Fused Disconnect, 30A/240V Max, 1Ph,

MFG Item Number
83316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 833 Series
Item #
83316
Fused Disconnect, 30A/240V Max, 1Ph,

833 Series Information

  • General duty or heavy duty type
  • 30 ‑ 100 current amps
  • 120 ‑ 600 Voltage
  • 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.

Specifications

Specifications
Manufacturer Part Number 83316
Manufacturer MARS
Product Series 833
Family Series MARS Safety Switches, 833 Series
Description Fused Disconnect, 30A/240V Max, 1Ph, NEMA 3R Enclosed, Front Open, Accepts H/K/R Fuses (Not Included)
Switch Type General Duty
Number of Poles 2
Voltage 240 V
Current Rating 30 A
Fusible Yes
Neutral No
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
83396
83396
MARS Safety Switches