Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83323 MARS Safety Switches, 833 Series, DISCONNECT 60A FUSED 3P U0653F
83323 MARS Safety Switches, 833 Series, DISCONNECT 60A FUSED 3P U0653F
This item cannot be canceled or returned
Description
Safety Switches, 833 Series
DISCONNECT 60A FUSED 3P U0653F
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
| Manufacturer Part Number |
83323 |
| Manufacturer |
MARS |
| Product Series |
833 |
| Family Series |
MARS Safety Switches, 833 Series |
| Description |
DISCONNECT 60A FUSED 3P U0653F |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
60 A |
| Fusible |
Yes |
| Neutral |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83323
MARS Safety Switches, 833 Series