83324
MARS Safety Switches, 833 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83324 MARS Safety Switches, 833 Series, 90A HEAT PUMP DISCONNECT

MFG Item Number
83324

83324 MARS Safety Switches, 833 Series, 90A HEAT PUMP DISCONNECT

MFG Item Number
83324
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 833 Series
Item #
83324
90A HEAT PUMP DISCONNECT

833 Series Information

  • General duty or heavy duty type
  • 30 ‑ 100 current amps
  • 120 ‑ 600 Voltage
  • 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.

Specifications

Specifications
Manufacturer Part Number 83324
Manufacturer MARS
Product Series 833
Family Series MARS Safety Switches, 833 Series
Description 90A HEAT PUMP DISCONNECT
Switch Type General Duty
Current Rating 90 A
Fusible Yes
Neutral No
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs