Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8332AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 30A 120/208V 3PH 4P4W Str GY
8332AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 30A 120/208V 3PH 4P4W Str GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Plug Angle 30A 120/208V 3PH 4P4W Str GY
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
8332AN |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty angled plug, 12-4 AWG, 30A, Industrial, 120/208V, Back wire, Gray, Brass, Thermoplastic, 18-30P, Four-pole, four-wire, non grounding, Screw, Thermoplastic, Core pack |
| Current Rating |
30 A |
| Number of Poles |
4 |
| Number of Wires |
4 |
| Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
18-30P |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8332AN
Eaton Plugs & Receptacles, Industrial Grade Series