Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARS Safety Switches, 833 Series
83347
MARS Safety Switches, 833 Series
UNFUSED SWITCH NFR322(GNF322R)
This item cannot be canceled or returned
Description
Safety Switches, 833 Series
UNFUSED SWITCH NFR322(GNF322R)
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
| Manufacturer Part Number |
83347 |
| Manufacturer |
MARS |
| Product Series |
833 |
| Family Series |
MARS Safety Switches, 833 Series |
| Description |
UNFUSED SWITCH NFR322(GNF322R) |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
60 A |
| Fusible |
No |
| Neutral |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83347
MARS Safety Switches, 833 Series