Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83352 MARS Safety Switches, 833 Series, UNFUSED SWITCH CNFR222
83352 MARS Safety Switches, 833 Series, UNFUSED SWITCH CNFR222
This item cannot be canceled or returned
Description
Safety Switches, 833 Series
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
| Manufacturer Part Number |
83352 |
| Manufacturer |
MARS |
| Product Series |
833 |
| Family Series |
MARS Safety Switches, 833 Series |
| Description |
UNFUSED SWITCH CNFR222 |
| Switch Type |
General Duty |
| Number of Poles |
2 |
| Voltage |
240 V |
| Current Rating |
60 A |
| Fusible |
No |
| Neutral |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83352
MARS Safety Switches, 833 Series