Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83359 MARS Safety Switches, 833 Series, FUSED SWITCH FR351 (600V)
83359 MARS Safety Switches, 833 Series, FUSED SWITCH FR351 (600V)
This item cannot be canceled or returned
Description
Safety Switches, 833 Series
FUSED SWITCH FR351 (600V)
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
| Manufacturer Part Number |
83359 |
| Manufacturer |
MARS |
| Product Series |
833 |
| Family Series |
MARS Safety Switches, 833 Series |
| Description |
FUSED SWITCH FR351 (600V) |
| Switch Type |
Heavy Duty |
| Number of Poles |
3 |
| Voltage |
600 V |
| Current Rating |
30 A |
| Fusible |
Yes |
| Neutral |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
12.55 lbs |
| Gross Weight |
13.875 lbs |
83359
MARS Safety Switches, 833 Series