8340G001-24/DC
Asco Valves - Hydraulic & Pneumatic

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8340G001-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 8340G001 24/Dc

MFG Item Number
8340G001-24/DC

8340G001-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 8340G001 24/Dc

MFG Item Number
8340G001-24/DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, Series
Item #
8340G001-24/DC
Valve Unit 8340G001 24/Dc

Series Information

Specifications

Specifications
Manufacturer Part Number 8340G001-24/DC
Manufacturer Asco
Family Series Asco Valves - Hydraulic & Pneumatic
Description Valve Unit 8340G001 24/Dc
Air Pressure 100 psi
Actuation Type Direct Acting Solenoid
Orifice Diameter 0.07 "
Enclosure Aluminum
Valve Functionality 4-Way, 2-Position, Normally Open
Voltage 120 VAC
Power Consumption 17.1 W
Flow Coefficient (cV) 0.1
Compatible Fluid Type Air, Light Oil, Non-Corrosive Media, Water
Operating Temperature 95 °F
Approvals CE, CSA, UL
Net Weight 4.5 lbs
Gross Weight 4.5 lbs