Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Asco Valves - Hydraulic & Pneumatic, 8344 Series
8344G076-120/60,110/50
Asco Valves - Hydraulic & Pneumatic, 8344 Series
Valve Unit 3/4 X3/4 4W Brass 10.1/F
MFG Item Number
8344G076-120/60,110/50
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, 8344 Series
Item #
8344G076-120/60,110/50
Valve Unit 3/4 X3/4 4W Brass 10.1/F
Specifications
Specifications
| Manufacturer Part Number |
8344G076-120/60,110/50 |
| Manufacturer |
Asco |
| Product Series |
8344 |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, 8344 Series |
| Description |
Valve Unit 3/4 X3/4 4W Brass 10.1/F W AC |
| Material |
Brass |
| Air Pressure |
150 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
0.75 " |
| Number of Solenoids |
1 |
| Valve Functionality |
4-Way, 2-Position |
| Voltage |
110 VAC, 120 VAC |
| Power Consumption |
10.1 W |
| Flow Coefficient (cV) |
5.2 |
| Compatible Fluid Type |
Air-Inert Gas, Light Oil, Water |
| Operating Temperature |
180 °F |
| Approvals |
CE, CSA |
| Comments |
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8344G076-120/60,110/50
Asco Valves - Hydraulic & Pneumatic, 8344 Series