Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83538

MARS Circuit Breakers

83538

MARS Circuit Breakers
30A 2P ITE BRKR Q230 - CARDED
MFG Item Number
83538
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83538
30A 2P ITE BRKR Q230 - CARDED

Series Information

Specifications

Specifications
Manufacturer Part Number 83538
Manufacturer MARS
Family Series MARS Circuit Breakers
Description 30A 2P ITE BRKR Q230 - CARDED
Poles 2
Current Rating 30 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
Approvals UL
Comments Case QTY. 3
Net Weight 0 lbs
Gross Weight 0 lbs