Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
83541 MARS Circuit Breakers, 60A 2P ITE BRKR Q260 - CARDED
83541 MARS Circuit Breakers, 60A 2P ITE BRKR Q260 - CARDED
This item cannot be canceled or returned
Description
60A 2P ITE BRKR Q260 - CARDED
Specifications
Specifications
| Manufacturer Part Number |
83541 |
| Manufacturer |
MARS |
| Family Series |
MARS Circuit Breakers |
| Description |
60A 2P ITE BRKR Q260 - CARDED |
| Poles |
2 |
| Current Rating |
60 A |
| Max Voltage |
120 VAC, 240 VAC |
| Neutral Pole |
No |
| Approvals |
UL |
| Comments |
Case QTY. 3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83541
MARS Circuit Breakers