Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83577

MARS Circuit Breakers

83577

MARS Circuit Breakers
50A 2P GE/SQD BRKR THQO
MFG Item Number
83577
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83577
50A 2P GE/SQD BRKR THQO

Series Information

Specifications

Specifications
Manufacturer Part Number 83577
Manufacturer MARS
Family Series MARS Circuit Breakers
Description 50A 2P GE/SQD BRKR THQO
Poles 2
Current Rating 50 A
Max Voltage 120 VAC, 240 VAC
Neutral Pole No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs