8360
Appleton Electrical Box Covers, 4 in Square Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8360 Appleton Electrical Box Covers, 4 in Square Boxes Series, Hardware

MFG Item Number
8360

8360 Appleton Electrical Box Covers, 4 in Square Boxes Series, Hardware

MFG Item Number
8360
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, 4 in Square Boxes Series
Item #
8360
Hardware

4 in Square Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number 8360
Manufacturer Appleton
Product Series 4 in Square Boxes
Family Series Appleton Electrical Box Covers, 4 in Square Boxes Series
Description Hardware
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Blank
Cover Design Raised
Net Weight 0 lbs
Gross Weight 0 lbs