8361
Appleton Electrical Box Covers, 4 in Square Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8361

Appleton Electrical Box Covers, 4 in Square Boxes Series

8361

Appleton Electrical Box Covers, 4 in Square Boxes Series
Hardware
MFG Item Number
8361
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Box Covers, 4 in Square Boxes Series
Item #
8361
Hardware

4 in Square Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number 8361
Manufacturer Appleton
Product Series 4 in Square Boxes
Family Series Appleton Electrical Box Covers, 4 in Square Boxes Series
Description Hardware
Composition Metallic
Material Steel
Number of Gangs 2
Cover Type Switch - Toggle
Cover Design Raised
Net Weight 0 lbs
Gross Weight 0.33 lbs
Alternatives
TP512
TP512
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series