Hospital Grade Series Information
| Manufacturer Part Number | 8362LTRD |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart extra heavy-duty hospital grade decorator duplex receptacle,14-10 AWG,20A,Healthcare,Flush,125V,Back and side,Red,Brass,Glass filled Nylon,5-20R,Duplex,Screw,Glass-filled nylon,Core pack,Illuminated, Auto-grounding |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Red |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | Yes |
| Approvals | CSA, UL |
| Comments | Premium Decorator Hospital Grade |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |