Hospital Grade Series Information
| Manufacturer Part Number | 8369 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart safety grip hospital grade straight blade connector,18-12 AWG,20A,Industrial,Flush,125V,Back and side,Clear,Brass,Polycarbonate with thermoplastic housing,5-20R,Two-pole,three-wire,grounding,Screw,0.25-0.69quot; dia,Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Connection Type | Connector |
| NEMA Configuration | 5-20R |
| Color | Clear |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |