Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83724

Brady Signs & Signage

83724

Brady Signs & Signage
M ACID SIGN
MFG Item Number
83724
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
83724
M ACID SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 83724
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Acid Sign, 7 H x 10 W x 0.06 D, Polystyrene
Header Acid
Legend Acid
Material Polystyrene
Height 7 "
Width 10 "
Approvals OSHA
Net Weight 0.16 lbs
Gross Weight 0.16 lbs