Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83758

Brady Signs & Signage

83758

Brady Signs & Signage
B302 7X10 ANSI BLK,GRN/WHT SPILL
MFG Item Number
83758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
83758
B302 7X10 ANSI BLK,GRN/WHT SPILL

Series Information

Specifications

Specifications
Manufacturer Part Number 83758
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Spill Response Equipment. Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Emergency
Legend Spill Response Equipment
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs