Series Information
| Manufacturer Part Number | 83766 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher. Remove Pin And Squeeze Trigger. Sign, 7 H x 10 W x 0.006 D, Black/Red on White, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher Remove Pin And Squeeze Trigger |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |