Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83892

Brady Signs & Signage

83892

Brady Signs & Signage
B302 3.5X5 ANSI BLK,ORN/WHT KEEP HANDS
MFG Item Number
83892
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
83892
B302 3.5X5 ANSI BLK,ORN/WHT KEEP HANDS

Series Information

Specifications

Specifications
Manufacturer Part Number 83892
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Keep Hands Out Of Machinery. Sign, 3.5 H x 5 W x 0.006 D, Polyester
Type Safety Signs
Background Color Orange
Header Warning
Legend Keep Hands Out Of Machinery
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 5 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs