Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83898

Brady Signs & Signage

83898

Brady Signs & Signage
B302 3.5X5 ANSI BLK,RED/WHT HOT
MFG Item Number
83898
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
83898
B302 3.5X5 ANSI BLK,RED/WHT HOT

Series Information

Specifications

Specifications
Manufacturer Part Number 83898
Manufacturer Brady
Family Series Brady Signs & Signage
Description Danger Hot. Sign, 7.5 H x 12 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend Hot
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 5 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs