83910068
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83910068

Werma Visual Signaling Devices, 839 Series

83910068

Werma Visual Signaling Devices, 839 Series
LED Perm. Beacon BM 230VAC RD
MFG Item Number
83910068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83910068
LED Perm. Beacon BM 230VAC RD

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83910068
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description LED Perm. Beacon BM 230VAC RD
Operation Continuous
Voltage 230 VAC
Nominal Voltage 240 VAC
Color Red
Lamp Type LED
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.8106 lbs
Gross Weight 3.4612 lbs