83912055
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83912055

Werma Visual Signaling Devices, 839 Series

83912055

Werma Visual Signaling Devices, 839 Series
LED Rotating Beacon BM 24VDC RD
MFG Item Number
83912055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83912055
LED Rotating Beacon BM 24VDC RD

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83912055
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description LED Rotating Beacon BM 24VDC RD
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.7094 lbs
Gross Weight 3.0401 lbs