83916078
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83916078

Werma Visual Signaling Devices, 839 Series

83916078

Werma Visual Signaling Devices, 839 Series
Rotating Mirror Beacon BM
MFG Item Number
83916078
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83916078
Rotating Mirror Beacon BM

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83916078
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description Rotating Mirror Beacon BM 115-230VAC/DC
Operation Rotating
Voltage 230 VAC, 230 VDC, 24 VAC, 24 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Color Red
Lamp Type LED
Mounting Base
Lamp Wattage 20 W
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.9983 lbs
Gross Weight 3.88 lbs