83932055
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83932055

Werma Visual Signaling Devices, 839 Series

83932055

Werma Visual Signaling Devices, 839 Series
LED Rotating Beacon BM 24VDC YE
MFG Item Number
83932055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83932055
LED Rotating Beacon BM 24VDC YE

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83932055
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description LED Rotating Beacon BM 24VDC YE
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.7075 lbs
Gross Weight 3.0379 lbs