83932068
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83932068

Werma Visual Signaling Devices, 839 Series

83932068

Werma Visual Signaling Devices, 839 Series
LED Rotating Beacon BM 115-230VAC YE
MFG Item Number
83932068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83932068
LED Rotating Beacon BM 115-230VAC YE

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83932068
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description LED Rotating Beacon BM 115-230VAC YE
Operation Rotating
Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Color Yellow
Lamp Type LED
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.8175 lbs
Gross Weight 3.071 lbs