83935255
Werma Visual Signaling Devices, 839 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83935255

Werma Visual Signaling Devices, 839 Series

83935255

Werma Visual Signaling Devices, 839 Series
BEACON, DOUBLE FLASH, YLW, 24VDC,
MFG Item Number
83935255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 839 Series
Item #
83935255
BEACON, DOUBLE FLASH, YLW, 24VDC,

839 Series Information

  • Robust Aluminum Housing Including Wire Guard
  • Saltwater Resistant
  • Intense Rotating Signal Effect with Low Power Consumption
  • AC Multi‑Voltage Version
  • Life Duration of Up to 50,000

Specifications

Specifications
Manufacturer Part Number 83935255
Manufacturer Werma
Product Series 839
Family Series Werma Visual Signaling Devices, 839 Series
Description BEACON, DOUBLE FLASH, YLW, 24VDC, IP65, BASE MOUNT, INCLUDES WIRE GUARD, 152mm DIA x 188mm H
Operation Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP67
Approvals CE
Net Weight 2.8881 lbs
Gross Weight 3.585 lbs