Series Information
| Manufacturer Part Number | 83936 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | EMERGENCY Safety Shower. Keep Area Clear. Sign, 3.5 H x 5 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | White |
| Header | Emergency |
| Legend | Safety Shower Keep Area Clear |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 3.5 " |
| Width | 5 " |
| Net Weight | 0.008 lbs |
| Gross Weight | 0.008 lbs |