PMDSRANGE Series Information
| Manufacturer Part Number | 839770 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PMDSRANGE |
| Family Series | Pilz Safety Relays, PMDSRANGE Series |
| Description | S1MS/400VAC/2U |
| Type | S1MS |
| Application | Thermistor Monitoring |
| Voltage | 400 VAC |
| Power Consumption (AC) | 3.5 VA |
| Auxiliary Contact | 2CO |
| Termination | Screw |
| Terminal Style | Fixed |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Approvals | ATEX, CCC, cUL, TUV, UL |
| Net Weight | 0.353 lbs |
| Gross Weight | 0.4413 lbs |