Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8398 ebm-papst, Inc. Fans, FAN, 80MM SQ X 32MM DP 48VDC 32CFM

MFG Item Number
8398

8398 ebm-papst, Inc. Fans, FAN, 80MM SQ X 32MM DP 48VDC 32CFM

MFG Item Number
8398
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
8398
FAN, 80MM SQ X 32MM DP 48VDC 32CFM

Series Information

Specifications

Specifications
Manufacturer Part Number 8398
Manufacturer ebm-papst, Inc.
Family Series ebm-papst, Inc. Fans
Description FAN, 80MM SQ X 32MM DP 48VDC 32CFM BALL BEARING
Voltage 48 VDC
Nominal Voltage 48 VDC
Air Flow 23 CFM
Power Consumption 2.6 W
Noise Level 36 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.38 lbs
Gross Weight 0.38 lbs