Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83E2797 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
83E2797

83E2797 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
83E2797
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E2797
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number 83E2797
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER
Poles 3
Current Rating 400 A
Max Voltage 250 VDC, 600 VAC
Auxiliary Switch Yes
Gross Weight 6.2 lbs
Net Weight 6.2 lbs