Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
83E5942 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
83E5942

83E5942 Eaton Circuit Breakers, CIRCUIT BREAKER

MFG Item Number
83E5942
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
83E5942
CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number 83E5942
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description CIRCUIT BREAKER
Poles 3
Current Rating 400 A
Max Voltage 600 VAC
Shunt Trip Yes
Gross Weight 0 lbs
Net Weight 0 lbs